1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
29587A
2.9600 in Shaft Dia., 4.0060 in OD, 0.6100 in Overall Width
MI ITEM #
08059164
MFR #
29587A
Your Price
$67.98
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 29587A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
29587A
2.9600 in Shaft Dia., 4.0060 in OD, 0.6100 in Overall Width
MI ITEM #
08059164
MFR #
29587A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$67.98
/each
(List
$93.81
)
Qty
Add to Cart
Overview
Mfr description
29587A SEAL
Specifications
Shaft Diameter
2.9600 in
Outside Diameter
4.0060 in
Overall Width
0.6100 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data