Motion
RW25J-3ZGV-2X

RADIANS INC.
RW25J-3ZGV-2X

Rain Coat & Jacket - 2 XL, Hi-Vis Green, PVC/Nylon
Mi Item #08059271
MFR #RW25J-3ZGV-2X
Price$91.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RW25J-3ZGV-2X

Rain Coat & Jacket - 2 XL, Hi-Vis Green, PVC/Nylon
Mi Item #08059271
MFR #RW25J-3ZGV-2X

Mfr description
RW25J-3ZGV-2X - RAIN JACKET HI VIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.58/each

Specifications

Dimensions

  • Size
    2
  • Weight
    1.77 lbs, 0.8 kg

Details

  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107 Class 3
  • Color
    Hi-Vis Green
  • Flame Resistant
    No
  • Garment Type
    Jacket
  • Garment Use
    Industrial Work
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Nylon
  • Pattern
    Hi Vis
  • Product Line
    RW25
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    RW25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)