Motion
C62047
MI ITEM #08059330
MFR #C62047
Your Price$13.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08059330
MFR #C62047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.22/each(List $15.20)

Overview

Mfr description
C62047 BOTTOMING TAP 3/8-16 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8-16
  • Thread Length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text