Motion
SPB-12-OPN
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
MI ITEM #08059849
MFR #SPB-12-OPN
Price$282.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
MI ITEM #08059849
MFR #SPB-12-OPN

Mfr description
SPB-12-OPN PILLOW BLOCK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.72/each

Specifications

Dimensions

  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.7500 in

Details

  • Housing Type
    Open
  • Pillow Block Type
    Single Roller Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)