Motion
591SJHX2

MCR SAFETY
591SJHX2

Rain Coat & Jacket - 2 XL, Fluorescent Orange, Polyester/Polyurethane, Zipper with Hook and Loop Closure
Mi Item #08060405
MFR #591SJHX2
Price$85.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
591SJHX2

Rain Coat & Jacket - 2 XL, Fluorescent Orange, Polyester/Polyurethane, Zipper with Hook and Loop Closure
Mi Item #08060405
MFR #591SJHX2

Mfr description
591SJH-X2 CLASS 3 BREATHABLE RAIN JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.22/each

Specifications

Dimensions

  • Size
    2

Details

  • ANSI Class
    Class 3 Type R
  • Approval Listing Regulations
    ANSI/ISEA 107 2020, Type R Class 3
  • Color
    Fluorescent Orange
  • Front Closure
    Zipper with Hook and Loop
  • Garment Type
    Jacket
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    Polyester/Polyurethane
  • Pattern
    Two Tone
  • Product Line
    Luminator
  • Removable Sleeves
    No
  • Series
    Luminator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)