Motion
591SJHX4

MCR SAFETY
591SJHX4

Rain Coat & Jacket - 4 XL, Fluorescent Orange, Polyester, Zipper with Hook and Loop Closure
Mi Item #08060409
MFR #591SJHX4
Price$97.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
591SJHX4

Rain Coat & Jacket - 4 XL, Fluorescent Orange, Polyester, Zipper with Hook and Loop Closure
Mi Item #08060409
MFR #591SJHX4

Mfr description
591SJH-X4 CLASS 3 BREATHABLE RAIN JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.21/each

Specifications

Dimensions

  • Size
    4

Details

  • ANSI Class
    Class 3
  • Approval Listing Regulations
    Type R Class 3, ISEA 107 2020 Standard, ANSI
  • Color
    Fluorescent Orange
  • Front Closure
    Zipper with Hook and Loop
  • Garment Type
    Jacket
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Material
    Polyester
  • Pattern
    Color Block
  • Product Line
    Luminator
  • Removable Sleeves
    No
  • Series
    Luminator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)