Motion
EM2334T-58
1500 rpm, 3 ph, 400 V, 256T Frame, TEFC Enclosure
MI ITEM #08060560
MFR #EM2334T-58
Your Price$5,692.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 3 ph, 400 V, 256T Frame, TEFC Enclosure
MI ITEM #08060560
MFR #EM2334T-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,692.28/each(List $6,830.73)

Overview

Mfr description
EM2334T-58 20HP,1465RPM,3PH,50HZ,256T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    400 V
  • Frame Size
    256T
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text