Motion
6206HT200

NTN
6206HT200

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #08060608
MFR #6206HT200
Price$208.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206HT200

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #08060608
MFR #6206HT200

Mfr description
6206HT200 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.17/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TR
  • Description
    6206HT200 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 6206HT200 is a double sealed radial deep groove ball bearing with a 30 mm bore and 62 mm outside diameter, ideal for heavy-duty use.
  • Manufacturer Catalog Number
    6206HT200
  • Manufacturer Upc Number
    3413520351878
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520351878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)