Motion
6218 M/C3

SKF
6218 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
Mi Item #08060612
MFR #6218 M/C3
Price$1,324.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
Mi Item #08060612
MFR #6218 M/C3

Mfr description
6218M/C3 BALL BEARING
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,324.28/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6218M/C3 BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6218 M/C3 is a 90 mm bore radial deep groove ball bearing with a 160 mm outside diameter and 30 mm width, open for heavy-duty use.
  • Manufacturer Catalog Number
    6218 M/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22706 lbf
  • Radial Static Load Capacity
    16523 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576055485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)