Overview
Mfr description
SF-250A 36" PEN 2.5" PITCH X 10'
Specifications
- ColorNATURAL
- Group & ClassModular Plastic Belting Accessories
- Weight2.25 lb/ft2
- Manufacturer Catalog NumberSF-250A36PEN
- Pitch2.5 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data