Motion
35B27
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 27 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #08060940
MFR #35B27
Price$48.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 27 Teeth, 0.5000 in Stock Bore, Steel Material
Mi Item #08060940
MFR #35B27

Mfr description
35B27 X 20MM NO KW 4 SS 1/4-20X1/4
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.02/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    3.0247 in
  • Hub Outside Diameter
    2.0000 in
  • Length Through Bore
    0.875 in
  • Maximum Bore Diameter
    1.375 in
  • Outside Diameter
    3.4330 in
  • Pitch Diameter
    3.2302 in
  • Tooth Thickness
    0.1680 in
  • Weight
    .94 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950002057
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950002057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)