Motion
49-90-1951

MILWAUKEE TOOL
49-90-1951

HEPA Dry Filter Kit (2-Pack) - M18 Compact Vacuum
Mi Item #08060969
MFR #49-90-1951
Price$38.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1951

HEPA Dry Filter Kit (2-Pack) - M18 Compact Vacuum
Mi Item #08060969
MFR #49-90-1951

Mfr description
49-90-1951 2PK M18 HEPA DRY FILTER KIT
  • Removable HEPA filter
  • Filter can be cleaned with air, but not water
  • Specifically designed for use with Milwaukee 0882-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.30/pk

Specifications

Dimensions

  • Height
    3.5000 in
  • Length
    3.7500 in
  • Weight
    0.52 lbs
  • Width
    3.7500 in

Details

  • Accessory Type
    Filter
  • Additional Details
    Milwaukee HEPA dry filter kit (2 pack) works on the M18 compact vacuum (0882-20).
  • Includes
    2 -HEPA Dry Filter Kit
  • Manufacturer Upc Number
    045242510177
  • Number Of Pieces
    2
  • UPC_NO
    045242510177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)