Motion
TR50-Z7/50FT
Titan Self-Retractiing Lifeline - 310 lbs Wt Capacity , 50 ft Long, Thermoplastic Material
Mi Item #08061199
MFR #TR50-Z7/50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Titan Self-Retractiing Lifeline - 310 lbs Wt Capacity , 50 ft Long, Thermoplastic Material
Mi Item #08061199
MFR #TR50-Z7/50FT

Mfr description
TR50-Z7/50FT TITAN SRL 50FT GALV CABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Line Width Or Diameter
    3/16 in
  • Weight
    18.65 lbs

Details

  • Capacity
    310 lbs
  • Color
    Gold
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Galvanized Steel
  • Manufacturer Upc Number
    612230184308
  • Standards Met
    ANSI A10.32-2004, OSHA 1910.66, OSHA 1926.502, CSA 259.2.2.98 [Type 1]
  • Unit Connection
    Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)