Motion
ZPT10CTS-A5
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #08061606
MFR #ZPT10CTS-A5
List Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #08061606
MFR #ZPT10CTS-A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.33/each for your price

Overview

Mfr description
ZPT10CTS-A5
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    Male Thread M5 x 0.8
  • Pad Diameter
    10 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Thin Flat with Rib
  • Overall Weight
    3.5 g
  • Weight
    3.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text