Motion
HYDRO  DRAIN BLUE 300WP 3/4x50'

CONTINENTAL
HYDRO DRAIN BLUE 300WP 3/4x50'

HYDRO DRAIN BLUE 300WP 3/4x50'
MI ITEM #08061624
MFR #HYDRO DRAIN BLUE 300WP 3/4x50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HYDRO DRAIN BLUE 300WP 3/4x50'

HYDRO DRAIN BLUE 300WP 3/4x50'
MI ITEM #08061624
MFR #HYDRO DRAIN BLUE 300WP 3/4x50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.458 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Chlorosulfonated Polyethylene (CSM)
  • Hose Type
    Petroleum
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 350 °F

Overview

Mfr description
HYDROCARBON DRAIN BLUE 500WP 3/4X50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text