1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
4889
3/4 Inch Drive Deep 6-Point Impact Socket Set with Case, 22-Piece (13/16 - 2 in.)
Mi Item #
08061774
MFR #
4889
Price
$144.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC 4889
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
4889
3/4 Inch Drive Deep 6-Point Impact Socket Set with Case, 22-Piece (13/16 - 2 in.)
Mi Item #
08061774
MFR #
4889
Mfr description
4889 3/4 IN. DRIVE DEEP IMPACT SOCKET
Designed for use with impact wrenches
High-torque, 6-point sockets grip flat sides of fasteners, not corners, preventing round-off
High-contrast permanent laser etched size markings are easy to read, even in low light
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$144
.03
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Max Size
38 mm
Min Size
27 mm
Details
Finish/Coating
Black Oxide
Number Of Pieces
8
Socket Points
6 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items