Overview
Mfr description
SB-350-COMMERCIAL DESCALER
- Up to 3" non-magnetic pipe
- Up to 1½" magnetic pipe on recirculating water
- Up to 1" pipe on-one shot magnetic pipe
- Heavy metal enclosure
- UL/CUL listed - works on 110 or 220 VAC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data