Overview
Mfr description
SB-450-COMMERCIAL DESCALER
- Up to 4" non-magnetic pipe
- Up to 2" magnetic pipe on recirculating water
- Up to 1½" pipe on one-shot magnetic pipe
- Heavy metal enclosure
- UL/CUL listed - works on 110 or 220 VAC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data