Motion
81222
Ratchet - Thumbwheel Head Shape, Plastic Finish/Coating, 1/4 in, 3/8 in Drive Size, Various in Overall Length
MI ITEM #08062235
MFR #81222
List Price$88.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Thumbwheel Head Shape, Plastic Finish/Coating, 1/4 in, 3/8 in Drive Size, Various in Overall Length
MI ITEM #08062235
MFR #81222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.92/each for your price

Overview

Mfr description
81222 RATCHET SET,2 PC.,THUMBWHEEL,1/4IN

Specifications

  • Head Features
    Rotator
  • Drive Size
    1/4 in, 3/8 in
  • Head Shape
    Thumbwheel
  • Number of Gear Teeth
    72
  • Number Of Pieces
    2
  • Overall Length
    Various in
  • PSC Code
    5120
  • Material
    Alloy Steel
  • Tool Type
    Thumbwheel Ratchet Set
  • UPC_NO
    099575812224
  • Measurement Type
    Inch
  • Magnetic
    No
  • Finish Coating
    Plastic
  • Description
    2 Pc Thumbwheel Ratchet Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text