Motion
EL-WHMQ818-15-H1-56-16

GROVE GEAR
EL-WHMQ818-15-H1-56-16

EL-WHMQ818-15-H1-56-16 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, Hollow Output, 56 Frame
Mi Item #08062818
MFR #EL-WHMQ818-15-H1-56-16
Price$3,625.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-WHMQ818-15-H1-56-16

EL-WHMQ818-15-H1-56-16 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, Hollow Output, 56 Frame
Mi Item #08062818
MFR #EL-WHMQ818-15-H1-56-16

Mfr description
EL8185013.16 GEARBOX
  • Aluminum housing provides superior resistances to corrosion, even in harsh environments
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,625.19/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Housing Height
    10.50 in
  • Housing Length
    10.69 in
  • Housing Width
    9.06 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    571 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Size
    1.0000 in
  • Ratio
    15:1
  • Weight
    17 lbs

Details

  • CAD Drawing
  • Housing Material
    Aluminum
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    EL-WHMQ818-15-H1-56-16
  • Manufacturer Upc Number
    66295900640
  • Max Input Horsepower
    1.224 @ 1750 rpm
  • Mounting Type
    Base
  • Output Type
    Hollow
  • Overhung Load Capacity
    920 lbs
  • Reduction
    Single
  • Series
    EL
  • UPC_NO
    66295900640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)