Motion
F6400-12-12-O-VITON

BRENNAN INDUSTRIES INC
F6400-12-12-O-VITON

12MFO-12MORB Straight With Viton O-Rings
MI ITEM #08062902
MFR #F6400-12-12-O-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6400-12-12-O-VITON

12MFO-12MORB Straight With Viton O-Rings
MI ITEM #08062902
MFR #F6400-12-12-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Flare O-Ring, Male O-ring Boss
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male Flare O-Ring, Male O-ring Boss
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F6400

Overview

Mfr description
F6400-12-12-O-VITON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought