Motion
CK44T715S

TIMKEN
CK44T715S

Pillow Block Roller Bearing Unit - 7-15/16 in Bore Dia., Cast Steel Material
Mi Item #08063020
MFR #CK44T715S
Price$2,417.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK44T715S

Pillow Block Roller Bearing Unit - 7-15/16 in Bore Dia., Cast Steel Material
Mi Item #08063020
MFR #CK44T715S

Mfr description
CK44T715S
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,417.73/each

Specifications

Dimensions

  • Bore Diameter  
    7-15/16 in
  • Weight
    25.941 lbs

Details

  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    883450500364
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    883450500364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)