Motion
983L
Insulated Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A2, Thinsulate™ Liner
MI ITEM #08063305
MFR #983L
Your Price$49.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A2, Thinsulate™ Liner
MI ITEM #08063305
MFR #983L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.51/each(List $56.94)

Overview

Mfr description
983L EXTREME CLIMATE HIVIS
  • Touch screen friendly fingertip
  • MAXGrid™ material on the palm for grip in dry, wet and oily conditions
  • 200g Thinsulate
  • Hipora lined Wind and waterproof bladder
  • Hi-Vis orange snow/water resistant back of hand fabric
  • Inner elastic snow / ice cuff
  • Water resistant zipper and inner pouch (for hand warming products).

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    MAXGrid™
  • Color
    Black / Orange
  • Cuff Type
    Elastic Snow Cuff
  • Liner/Shell Material
    Thinsulate™
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A3
  • Cancer Chemical
    Cancer and Reproductive Harm
  • UPC_NO
    45143762392
  • Description Keyword
    Coated MAXGrid™
  • Harmonization Code
    6216.00.5820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text