Motion
B X 2-1/8-KW  BUSHING

DODGE
B X 2-1/8-KW BUSHING

Split Taper Bushing - B Bushing, 2-1/8 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #08063654
MFR #B X 2-1/8-KW BUSHING
Price$46.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B X 2-1/8-KW BUSHING

Split Taper Bushing - B Bushing, 2-1/8 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #08063654
MFR #B X 2-1/8-KW BUSHING

Mfr description
B X 2-1/8-KW BUSHING 471612
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.19/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Bushing Size
    B
  • Flange Outside Diameter  
    3.6875 in
  • Length Through Bore  
    1.9375 in
  • Weight
    1.8 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • Screw Torque
    21.7 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)