Motion
48-22-8810

MILWAUKEE TOOL
48-22-8810

Locking Tool Lanyard - 36 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Red Color
MI ITEM #08063662
MFR #48-22-8810
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8810

Locking Tool Lanyard - 36 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Red Color
MI ITEM #08063662
MFR #48-22-8810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.15/each

Specifications

Dimensions

  • Lanyard Length
    36 in
  • Maximum Working Load
    10 lb

Details

  • Accessory Type
    Locking Tool Lanyard
  • Belt Connection Type
    Double Locking Carabiner
  • Features & Benefits
    • Designed to reduce risks of dropped tools • Shock absorbing design gradually slows tool • Easy to use • Best shock absorption • Locking carabiner • Integrated Swivel • Color coded by weight rating • Serial numbers for inventory management • Third-party tested at 2:1 safety factor • Limited Lifetime Warranty
  • Lanyard Color
    Red
  • Lanyard Material
    Nylon
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0045242505623
  • Tool Connection Type
    Adjustable Barrel Lock
  • UPC_NO
    045242505623

Overview

Mfr description
48-22-8810 10LBS LOCKING LANYARD
  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
  • Best shock absorption
  • Locking carabiner
  • Integrated Swivel
  • Color coded by weight rating
  • Serial numbers for inventory management
  • Third-party tested at 2:1 safety factor
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought