1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
EM31116-5
1800 rpm, 3 ph, 575 V, 56 Frame, OPEN Enclosure
MI ITEM #
08063819
MFR #
EM31116-5
Price
$1,159.39
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY EM31116-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
EM31116-5
1800 rpm, 3 ph, 575 V, 56 Frame, OPEN Enclosure
MI ITEM #
08063819
MFR #
EM31116-5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,159.39
/each
Qty
Add to Cart
Specifications
Dimensions
Frame Size
56
Details
Enclosure Type
OPEN
Motor Horsepower
1 hp
Motor Phase
3 ph
Motor Supply Voltage
575 V
Product Type
General Purpose Motors
Synchronous Rpm
1800 rpm
Overview
Mfr description
1 1800 EM31116-5 ODP 575 56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought