Motion
ETP-50

ZERO MAX
ETP-50

Keyless Bushing - ETP-CLASSIC Series, 50 mm ID, 65 mm OD
Mi Item #08063900
MFR #ETP-50
Price$447.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-50

Keyless Bushing - ETP-CLASSIC Series, 50 mm ID, 65 mm OD
Mi Item #08063900
MFR #ETP-50

Mfr description
ETP-50 ETP 50MM ID CLASSIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.47/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    50 mm
  • Outside Diameter  
    65 mm
  • Overall Length
    82 mm
  • Screw Size
    M6
  • Weight
    2.01 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    17085 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)