Motion
I2449TM
I2449TM
MI ITEM #08063919
MFR #I2449TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I2449TM
MI ITEM #08063919
MFR #I2449TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
I2449TM IMPACT CUT LEVEL 3 GLOVE MED
  • SANDY NITRILE PALM

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Cold Weather Gloves
  • Application
    Oil & Gas,Steel and Metal Fabrication,Construction,Fork Lift driving,Refrigeration
  • Color
    Yellow
  • Coating Material
    Nitrile
  • Length
  • Manufacturer Catalog Number
    I2449TM
  • Harmonization Code
    6116105520
  • Description
    ANSI 3 THERMAL IMPACT GLOVE ,M
  • Product Line
    Cold Weather Gloves
  • UPC_NO
    43551064237
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought