Motion
I2449TXL

WELLS LAMONT
I2449TXL

I2449TXL
MI ITEM #08063921
MFR #I2449TXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
I2449TXL

I2449TXL
MI ITEM #08063921
MFR #I2449TXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
I2449TXL IMPACT CUT LEVEL 3 GLOVE XLG
  • SANDY NITRILE PALM

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Cold Weather Gloves
  • Application
    Oil & Gas,Steel and Metal Fabrication,Construction,Fork Lift driving,Refrigeration
  • Color
    Yellow
  • Coating Material
    Nitrile
  • Length
  • Manufacturer Catalog Number
    I2449TXL
  • Harmonization Code
    6116105520
  • Description
    ANSI 3 THERMAL IMPACT GLOVE ,XL
  • Product Line
    Cold Weather Gloves
  • UPC_NO
    43551064251
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought