Overview
Mfr description
050000-0100-110 5000 SERIES FLASHLIGHT
- Built Pelican tough
Specifications
- Body ColorBlack
- Battery SizeAAA
- Body Material TypePolycarbonate
- Bulb TypeLED
- Features & Benefits• Built Pelican tough
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data