Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFL, V-EDGE, WEB, 9FT, TWIN, FP5K, ANSI
Mi Item #08063968
MFR #10192516

Mfr description
10192516 PFL V EDGE WEB 9'TWIN FP5K
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    9 ft

Details

  • Number Of Legs
    2
  • Type
    Web SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)