Motion
92752M
Size M or Size 8, ANSI Cut Level A3
Mi Item #08064241
MFR #92752M
Price$5.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size M or Size 8, ANSI Cut Level A3
Mi Item #08064241
MFR #92752M

Mfr description
92752PU MED 13-GAUGE CUT PRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.26/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)