Motion
1560-000-240

PELICAN PRODUCTS
1560-000-240

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Yellow, Protector Case
MI ITEM #08064308
MFR #1560-000-240
List Price$450.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1560-000-240

Tool Chests, Cabinets & Workbenche - 9.0000 in Deep, Yellow, Protector Case
MI ITEM #08064308
MFR #1560-000-240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$450.77/each for your price

Overview

Mfr description
1560-000-240 1560,WL/WF,YELLOW
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Comfortable rubber over-molded top and side handles
  • Stainless steel hardware and padlock protectors
  • 2 level Pick N Pluck™ with convoluted lid foam
  • Lifetime Guarantee of Excellence
  • Watertight, crushproof, and dustproof

Specifications

  • Type
    Protector Case
  • Depth
    9.0000 in
  • Color
    Yellow
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Weight
    20 lbs
  • UPC_NO
    019428049805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text