Motion
FAE-6018
Nitrile Exam Gloves, 4ct
Mi Item #08064391
MFR #FAE-6018
Price$11.91/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Exam Gloves, 4ct
Mi Item #08064391
MFR #FAE-6018

Mfr description
FAE-6018 NITRILE GLOVES, 4/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.91/bx

Specifications

Dimensions

  • Depth
    2.5
  • Height
    3.125
  • Length
    2.5
  • Weight
    0.083
  • Width
    1.875

Details

  • Container Material
    Box
  • Harmonization Code
    4015.19.0550
  • Manufacturer Upc Number
    092265060189
  • Number Of Pieces
    4
  • UPC_NO
    092265060189
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)