Motion
FAE-6022
2 Sterile Eyepads, 1oz Eyewash, and ½" x 5 yd Tape Roll
MI ITEM #08064393
MFR #FAE-6022
Price$6.23/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Sterile Eyepads, 1oz Eyewash, and ½" x 5 yd Tape Roll
MI ITEM #08064393
MFR #FAE-6022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.23/bx

Specifications

Dimensions

  • Depth
    1.5
  • Height
    4.25
  • Length
    1.5
  • Weight
    0.13
  • Width
    1.875

Details

  • Container Material
    Box
  • Harmonization Code
    3006.50.0000
  • Manufacturer Upc Number
    092265060226
  • Number Of Pieces
    5
  • UPC_NO
    092265060226
  • US Made
    No

Overview

Mfr description
FAE-6022 EYEWASH, 1 OZ., 2 EYEPADS,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought