Motion
10194931
Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Gray Color, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #08064586
MFR #10194931
Your Price$549.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Gray Color, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #08064586
MFR #10194931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$549.46/each(List $631.88)

Overview

Mfr description
10194931 HARNESS SXL BACK HIP D TBLS

Specifications

  • Style Application
    Fall Protection
  • Size
    2
  • D Ring Locations
    Back, Side
  • Capacity
    400 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Color
    Gray
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text