Motion
60440351454 40+YF 3M 769F FLAP DISC T29 7 X 7/8

3M
60440351454 40+YF 3M 769F FLAP DISC T29 7 X 7/8

3M™ 769F Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, 40 Grit, 8600 rpm
Mi Item #08064640
MFR #60440351454 40+YF 3M 769F FLAP DISC T29 7 X 7/8
Price$17.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60440351454 40+YF 3M 769F FLAP DISC T29 7 X 7/8

3M™ 769F Flap Disc - Type 29, 7 in Disc Diameter, 7/8 in Center Hole, 40 Grit, 8600 rpm
Mi Item #08064640
MFR #60440351454 40+YF 3M 769F FLAP DISC T29 7 X 7/8

Mfr description
60440351454 40+YF 3M 769F FLAP DISC T29
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers long-lasting high performance and versatility at a value price
  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.51/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    7 in
  • Weight
    0.521 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Sadning, Surface Preparation
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 29
  • Form Material
    Coated
  • Grit Number
    40
  • Manufacturer Package Quantity
    Single
  • Manufacturer Stock Number
    60440351454
  • Manufacturer Upc Number
    00638060059128
  • Max Rpm
    8600 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Series
    769F
  • Shape
    Conical
  • Substrate
    Aluminum, Carbon Steel, Stainless Steel
  • UPC_NO
    00638060059128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)