Motion
60440351751 60+YF 3M 769F FLAP DISC T29 7 X 5/8-11

3M
60440351751 60+YF 3M 769F FLAP DISC T29 7 X 5/8-11

3M™ Flap Disc 769F, 05944, T29 Quick Change, 7 in x 5/8-11, 60+ YF-weight, 10 per case
MI ITEM #08064665
MFR #60440351751 60+YF 3M 769F FLAP DISC T29 7 X 5/8-11
Price$23.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60440351751 60+YF 3M 769F FLAP DISC T29 7 X 5/8-11

3M™ Flap Disc 769F, 05944, T29 Quick Change, 7 in x 5/8-11, 60+ YF-weight, 10 per case
MI ITEM #08064665
MFR #60440351751 60+YF 3M 769F FLAP DISC T29 7 X 5/8-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.72/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    5/8 - 11 in
  • Disc Diameter  
    7 in
  • Weight
    0.601 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Sadning, Surface Preparation
  • Backing Material
    Plastic
  • Bonding Type
    Resin
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 29
  • Form Material
    Coated
  • Grit Number
    60
  • Manufacturer Package Quantity
    Single
  • Manufacturer Stock Number
    60440351751
  • Manufacturer Upc Number
    00638060059449
  • Max Rpm
    8600 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Shape
    Conical
  • Substrate
    Aluminum, Carbon Steel, Stainless Steel
  • UPC_NO
    00638060059449

Overview

Mfr description
60440351751 60+YF 3M 769F FLAP DISC T29
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers long-lasting high performance and versatility at a value price
  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
  • Covers a wide range of applications from weld grinding and beveling to surface prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought