Motion
61500303088 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 4-1/2 IN X 5/8-11

3M
61500303088 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 4-1/2 IN X 5/8-11

Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064677
MFR #61500303088 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 4-1/2 IN X 5/8-11
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303088 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 4-1/2 IN X 5/8-11

Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064677
MFR #61500303088 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 4-1/2 IN X 5/8-11

Mfr description
61500303088 XO-DN CLEAN&STRIP XTPRODC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-woven
  • Application
    Surface Preparation, Weld discolouration removal (stainless steel), Surface Preparation for Painting, Paint Preparation, Rust Removal, Sealant Removal, Paint Stripping, Strip Paint to Metal, Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Removal
  • Attachment Method
    TN
  • Color
    Purple
  • Grade
    Extra Coarse
  • Manufacturer Upc Number
    00638060055885
  • Material Application
    Paint Removal, Paint Preparation, Paint Stripping, Coating Removal, Descaling, Light Coating Removal, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Strip Paint to Metal, Weld Cleaning, Pre-Paint Scuffing
  • Max Rpm
    13300 rpm
  • Mounting Type
    TN
  • UPC_NO
    00638060055885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)