Motion
61500304110 XO-RD CLN&STRIP XT PRODC T27QC S XCS 5 X 5/8-11

3M
61500304110 XO-RD CLN&STRIP XT PRODC T27QC S XCS 5 X 5/8-11

Sanding Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064679
MFR #61500304110 XO-RD CLN&STRIP XT PRODC T27QC S XCS 5 X 5/8-11
Your Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500304110 XO-RD CLN&STRIP XT PRODC T27QC S XCS 5 X 5/8-11

Sanding Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064679
MFR #61500304110 XO-RD CLN&STRIP XT PRODC T27QC S XCS 5 X 5/8-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.91/each(List $30.95)

Overview

Mfr description
61500304110 XO-RD CLN&STRIP XT PRODC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
  • High conformability provides a larger contact patch for faster removal rates
  • Silicon carbide mineral cuts aggressively and leaves a fine finish
  • Resists loading for consistent cutting action
  • High speed rating, low vibration and low spark

Specifications

  • Disc Diameter
  • Grade
    Extra Coarse
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Silicon Carbide
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00638060299319
  • UPC_NO
    00638060299319
  • Application
    Strip Paint to Metal, Stripping, Sealant Removal, Surface Preparation, Surface Preparation for Painting, Weld Preparation, Weld discolouration removal (stainless steel), Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Removal, Paint Stripping, Paint Preparation, Rust Removal
  • Thread Size
    5/8 in-11
  • Attachment Method
    Threaded
  • Mounting Type
    Threaded
  • Material Application
    Coating Removal, Descaling, Light Coating Removal, Paint Preparation, Paint Removal, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Paint Stripping, Pre-Paint Scuffing, Strip Paint to Metal, Weld Cleaning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text