Overview
Mfr description
61500303054 XO-RD CLEAN&STRIP XTPRO DC
- For industrial/occupational use only. Not for consumer sale or use.
- Quickly removes rust, paint, mill scale and coatings from metal
- High-strength fiber resists chunking and performs well on edges
- High conformability provides a larger contact patch for faster removal rates
- Silicon carbide mineral cuts aggressively and leaves a fine finish
- Resists loading for consistent cutting action
- High speed rating, low vibration and low spark
Specifications
- Abrasive MaterialSilicon Carbide
- ColorPurple
- Overall Diameter7 in
- Manufacturer Upc Number00638060055878
- UPC_NO00638060055878
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data