Motion
61500303096 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 7 X 5/8-11

3M
61500303096 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 7 X 5/8-11

Sanding Disc - 7.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064685
MFR #61500303096 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 7 X 5/8-11
List Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303096 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 7 X 5/8-11

Sanding Disc - 7.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064685
MFR #61500303096 XO-DN CLEAN&STRIP XTPRODC TNQC S XCS 7 X 5/8-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.42/each for your price

Overview

Mfr description
61500303096 XO-DN CLEAN&STRIP XTPRODC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
  • High conformability provides a larger contact patch for faster removal rates
  • Silicon carbide mineral cuts aggressively and leaves a fine finish
  • Resists loading for consistent cutting action
  • High speed rating, low vibration and low spark

Specifications

  • Disc Diameter
  • Grade
    Extra Coarse
  • Max Rpm
    6000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Silicon Carbide
  • Color
    Purple
  • Overall Diameter
    7 in
  • Manufacturer Upc Number
    00638060055892
  • UPC_NO
    00638060055892
  • Application
    Surface Preparation, Weld discolouration removal (stainless steel), Surface Preparation for Painting, Paint Preparation, Rust Removal, Sealant Removal, Paint Stripping, Strip Paint to Metal, Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Removal
  • Thread Size
    5/8 in-11
  • Attachment Method
    TN
  • Mounting Type
    TN
  • Material Application
    Paint Removal, Paint Preparation, Paint Stripping, Coating Removal, Descaling, Light Coating Removal, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Strip Paint to Metal, Weld Cleaning, Pre-Paint Scuffing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text