Motion
7100175522

3M
7100175522

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Green Color
Mi Item #08064686
MFR #7100175522
Price$39.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175522

Sanding Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Green Color
Mi Item #08064686
MFR #7100175522

Mfr description
61500303153 XC-DN CLN&STRIP XTPROECDC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.31/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Preparation, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Strip Paint to Metal, Surface Preparation for Painting, Surface Preparation, Weld discolouration removal (stainless steel)
  • Attachment Type
    Quick-Change TN
  • Backing Material
    Non-woven
  • Color
    Green
  • Disc Attachment Type
    TN
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7100175522
  • Manufacturer Upc Number
    00638060210390
  • Material Application
    Aluminum, Carbon Steel, Oxide, Paint, Sealer, Soft Rubber, Stainless Steel
  • Max Rpm
    6000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00638060210390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)