Motion
61500303344 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 2XNH

3M
61500303344 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 2XNH

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #08064688
MFR #61500303344 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 2XNH
List Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303344 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 2XNH

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #08064688
MFR #61500303344 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 2XNH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.78/each for your price

Overview

Mfr description
61500303344 XC-DR ROLOC CLNSTRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
  • High conformability provides a larger contact patch for faster removal rates
  • High-strength fiber resists chunking and performs well on edges
  • Resists loading for consistent cutting action
  • High speed rating and low vibration
  • Roloc™ attachment system makes disc changes easy
  • Requires use of Roloc™ backup pad (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00638060215432
  • UPC_NO
    00638060215432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text