Motion
61500303328 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 3XNH

3M
61500303328 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 3XNH

Sanding Disc - 3.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08064691
MFR #61500303328 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 3XNH
Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303328 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 3XNH

Sanding Disc - 3.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #08064691
MFR #61500303328 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 3XNH

Mfr description
61500303328 XO-DR ROLOC CLNSTRIP XTPRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.89/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Paint Stripping, Paint Preparation, Rust Removal, Mill Scale Removal, Oxide Removal, Paint Removal, Coating Removal, Corrosion Removal, Descaling, Sealant Removal, Strip Paint to Metal, Stripping, Surface Preparation, Surface Preparation for Painting, Weld Preparation, Weld discolouration removal (stainless steel)
  • Attachment Method
    TR
  • Color
    Purple
  • Grade
    Extra Coarse
  • Manufacturer Upc Number
    00638060215418
  • Material Application
    Weld Cleaning, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Sealant Removal, Rust Removal, Strip Paint to Metal, Light Coating Removal, Coating Removal, Descaling, Paint Preparation, Paint Removal, Paint Stripping
  • Max Rpm
    15000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00638060215418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)