Motion
61500303369 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 3XNH

3M
61500303369 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 3XNH

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
MI ITEM #08064692
MFR #61500303369 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 3XNH
Price$16.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303369 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 3XNH

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
MI ITEM #08064692
MFR #61500303369 XC-DR ROLOC CLNSTRIP XTPROECDC A XCS 3XNH

Mfr description
61500303369 XC-DR ROLOC CLNSTRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.17/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Rust Removal, Sealant Removal, Strip Paint to Metal, Surface Preparation for Painting, Weld Preparation, Stripping, Surface Preparation, Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Removal, Paint Stripping, Paint Preparation, Weld discolouration removal (stainless steel)
  • Attachment Method
    TR
  • Color
    Green
  • Grade
    Extra Coarse
  • Manufacturer Upc Number
    00638060215456
  • Material Application
    Weld Cleaning, Coating Removal, Descaling, Light Coating Removal, Paint Preparation, Paint Stripping, Pre-Paint Scuffing, Paint Removal, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Strip Paint to Metal
  • Max Rpm
    15000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00638060215456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)