Motion
61500303336 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 4XNH

3M
61500303336 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 4XNH

Sanding Disc - 4.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064693
MFR #61500303336 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 4XNH
Your Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303336 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 4XNH

Sanding Disc - 4.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08064693
MFR #61500303336 XO-DR ROLOC CLNSTRIP XTPRO DC S XCS 4XNH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.40/each(List $23.46)

Overview

Mfr description
61500303336 XO-DR ROLOC CLNSTRIP XTPRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
  • High conformability provides a larger contact patch for faster removal rates
  • Silicon carbide mineral cuts aggressively and leaves a fine finish
  • Resists loading for consistent cutting action
  • High speed rating, low vibration and low spark
  • Roloc™ attachment system makes disc changes easy
  • Requires use of Roloc™ backup pad (sold separately)

Specifications

  • Disc Diameter
  • Grade
    Extra Coarse
  • Max Rpm
    11000 rpm
  • Abrasive Material
    Silicon Carbide
  • Color
    Purple
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00638060215425
  • UPC_NO
    00638060215425
  • Application
    Paint Stripping, Paint Preparation, Rust Removal, Mill Scale Removal, Oxide Removal, Paint Removal, Coating Removal, Corrosion Removal, Descaling, Sealant Removal, Strip Paint to Metal, Stripping, Surface Preparation, Surface Preparation for Painting, Weld Preparation, Weld discolouration removal (stainless steel)
  • Attachment Method
    TR
  • Mounting Type
    TR
  • Material Application
    Weld Cleaning, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Sealant Removal, Rust Removal, Strip Paint to Metal, Light Coating Removal, Coating Removal, Descaling, Paint Preparation, Paint Removal, Paint Stripping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text