Overview
Mfr description
61500303377 XC-DR ROLOC CLNSTRIP
- For industrial/occupational use only. Not for consumer sale or use.
- Quickly removes heavy rust, thick paint, corrosion and cleans welds
- Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
- High conformability provides a larger contact patch for faster removal rates
- High-strength fiber resists chunking and performs well on edges
- Resists loading for consistent cutting action
- High speed rating and low vibration
- Roloc™ attachment system makes disc changes easy
- Requires use of Roloc™ backup pad (sold separately)
Specifications
- Abrasive MaterialAluminum Oxide
- ColorGreen
- Overall Diameter4 in
- Manufacturer Upc Number00638060215463
- UPC_NO00638060215463
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data