Overview
Mfr description
61500303385 XA-ZR CNS XTPRO DC TR+ 2PLY
- For industrial/occupational use only. Not for consumer sale or use.
- Quickly removes rust, paint, mill scale and coatings from metal
- High-strength fiber resists chunking and performs well on edges
- High conformability provides a larger contact patch for faster removal rates
- Silicon carbide mineral cuts aggressively and leaves a fine finish
- Resists loading for consistent cutting action
- High speed rating, low vibration and low spark
- Roloc™+ attachment system makes disc changes easy
- Requires use of Roloc™+ backup pad (sold separately)
- Ideal for applications where running a disc on its edge is necessary
Specifications
- Abrasive MaterialSilicon Carbide
- ColorPurple
- Overall Diameter4 in
- Manufacturer Upc Number00638060215494
- UPC_NO00638060215494
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data