Motion
61500303419 XB-ZR CNS XTPRO EC DC TR+ 2PLY A XCS 4X1

3M
61500303419 XB-ZR CNS XTPRO EC DC TR+ 2PLY A XCS 4X1

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #08064696
MFR #61500303419 XB-ZR CNS XTPRO EC DC TR+ 2PLY A XCS 4X1
List Price$57.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500303419 XB-ZR CNS XTPRO EC DC TR+ 2PLY A XCS 4X1

Aluminum Oxide Abrasive Material, Green Color
MI ITEM #08064696
MFR #61500303419 XB-ZR CNS XTPRO EC DC TR+ 2PLY A XCS 4X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.31/each for your price

Overview

Mfr description
61500303419 XB-ZR CNS XTPRO EC DC TR+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
  • High conformability provides a larger contact patch for faster removal rates
  • High-strength fiber resists chunking and performs well on edges
  • Resists loading for consistent cutting action
  • Roloc™+ attachment system makes disc changes easy
  • Requires use of Roloc™+ backup pad (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00638060215548
  • UPC_NO
    00638060215548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text